Thread Turning Toolholder, A-DDU-KC, HSS
- Mfr # 5696214
- Zoro # G3820949
product price:Â
$
453.99
/ea
Free Shipping & Returns
Key Features
Insert Size
150608
Cutting Direction
Left Hand
Rake
-12 Degrees Radial, -6 Degrees Axial
ISO Number
A32SDDUNL15KC06
Shank Dia.
32.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5696214
- Zoro #
- G3820949
- UPC #
- 4050841469654
- Country of Origin
- India
Dimensions
- Insert Size
- 150608
- Shank Dia.
- 32.00mm
- Cutting Dia.
- 1.2600mm
- Overall Length
- 250.00mm
- Shank Length
- 207.21mm
- Min. Bore Dia.
- 40.00mm
- Insert Cutting Edge Length
- 15.50mm
- Wire Rope Length
- 250.00mm
- Length
- 250.00mm
Details
- Item
- Indexable Thread Turning Tool Holder
- Cutting Direction
- Left Hand
- Rake
- -12 Degrees Radial, -6 Degrees Axial
- ISO Number
- A32SDDUNL15KC06
- Cutting Application
- Back Boring, Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling
- Toolholder Style
- A-DDU-KC
- ANSI Code
- A32SDDUNL15KC06
- Insert Holding Type
- Top Clamping
- Shank Material
- High Speed Steel
- Coolant Fed
- Coolant Through
- Center to Cutting Tip
- 0 in
- Insert Style
- DN..
- Number of Coolant Holes
- 1
- Measurement System
- Metric
Description
Indexable Thread Turning Tool Holder, Insert Style DN.., Left Hand, Back Boring, Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling, ANSI Code A32SDDUNL15KC06, Center to Cutting Tip 0 in, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.