Thread Turning Toolholder, A-DTF-KC04
- Mfr # 5696219
- Zoro # G3820632
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Insert Size
160408
Cutting Direction
Right Hand
Rake
-14 Degrees Radial, -5 Degrees Axial
ISO Number
A25RDTFNR16KC04
Cutting Dia.
0.9840mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5696219
- Zoro #
- G3820632
- UPC #
- 4050841470209
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Cutting Direction
- Right Hand
- Rake
- -14 Degrees Radial, -5 Degrees Axial
- ISO Number
- A25RDTFNR16KC04
- ANSI Code
- A25RDTFNR16KC04
- Number of Coolant Holes
- 1
- Insert Style
- TN..
- Center to Cutting Tip
- 0 in
- Shank Material
- High Speed Steel
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Top Clamping
- Toolholder Style
- A-DTF-KC04
- Cutting Application
- Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling
- Measurement System
- Metric
Dimensions
- Insert Size
- 160408
- Cutting Dia.
- 0.9840mm
- Shank Dia.
- 25.00mm
- Overall Length
- 200.00mm
- Shank Length
- 160.92mm
- Min. Bore Dia.
- 32.00mm
- Insert Cutting Edge Length
- 16.50mm
- Wire Rope Length
- 200.00mm
- Length
- 200.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style TN.., Right Hand, Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling, ANSI Code A25RDTFNR16KC04, Center to Cutting Tip 0 in, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.