Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, A-DTF-KC04
- Mfr # 5696260
- Zoro # G3820991
product price:Â
$
380.99
/ea
Free Shipping & Returns
Key Features
Insert Size
160408
Cutting Direction
Left Hand
ISO Number
A25RDTFNL16KC04
Rake
-14 Degrees Radial, -5 Degrees Axial
Shank Dia.
25.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5696260
- Zoro #
- G3820991
- UPC #
- 4050841470315
- Country of Origin
- India
Dimensions
- Insert Size
- 160408
- Shank Dia.
- 25.00mm
- Cutting Dia.
- 0.9840mm
- Overall Length
- 200.00mm
- Shank Length
- 160.92mm
- Min. Bore Dia.
- 32.00mm
- Insert Cutting Edge Length
- 16.50mm
- Wire Rope Length
- 200.00mm
- Length
- 200.00mm
Details
- Item
- Indexable Thread Turning Tool Holder
- Cutting Direction
- Left Hand
- ISO Number
- A25RDTFNL16KC04
- Rake
- -14 Degrees Radial, -5 Degrees Axial
- Center to Cutting Tip
- 0 in
- Shank Material
- High Speed Steel
- Toolholder Style
- A-DTF-KC04
- Insert Holding Type
- Top Clamping
- Insert Style
- TN..
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 1
- Cutting Application
- Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling
- ANSI Code
- A25RDTFNL16KC04
- Measurement System
- Metric
Description
Indexable Thread Turning Tool Holder, Insert Style TN.., Left Hand, Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling, ANSI Code A25RDTFNL16KC04, Center to Cutting Tip 0 in, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.