Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, A24UDCLNL4KC3
- Mfr # 5696288
- Zoro # G3821131
product price:Â
$
598.99
/ea
Free Shipping & Returns
Key Features
Insert Size
432
Cutting Direction
Left Hand
Rake
-12 Degrees Radial, -5 Degrees Axial
ISO Number
A24UDCLNL4KC3
Cutting Dia.
1.5000"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5696288
- Zoro #
- G3821131
- UPC #
- 4050841472296
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Cutting Direction
- Left Hand
- Rake
- -12 Degrees Radial, -5 Degrees Axial
- ISO Number
- A24UDCLNL4KC3
- Center to Cutting Tip
- 0 in
- Number of Coolant Holes
- 1
- Shank Material
- High Speed Steel
- Toolholder Style
- A-DCLN-KC
- Insert Style
- CN..
- Cutting Application
- Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Top Clamping
- ANSI Code
- A24UDCLNL4KC3
- Measurement System
- Fractional Inch
Dimensions
- Insert Size
- 432
- Cutting Dia.
- 1.5000"
- Overall Length
- 14 in
- Shank Dia.
- 1-1/2 in
- Shank Length
- 313.23mm
- Min. Bore Dia.
- 44.70mm
- Insert Cutting Edge Length
- 12.90mm
- Wire Rope Length
- 14 in
- Length
- 14 in
Description
Indexable Thread Turning Tool Holder, Insert Style CN.., Left Hand, Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling, ANSI Code A24UDCLNL4KC3, Center to Cutting Tip 0 in, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.