Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, NSR3232P3
- Mfr # 3641666
- Zoro # G3821369
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Insert Size
3
Cutting Direction
Right Hand
Rake
0 Degrees Axial, 0 Degrees Radial
ISO Number
NSR3232P3
Shank Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3641666
- Zoro #
- G3821369
- UPC #
- 4021169707452
- Country of Origin
- United States
- Item
- Indexable Thread Turning Tool Holder
- Cutting Direction
- Right Hand
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- ISO Number
- NSR3232P3
- Shank Shape
- Square
- Cutting Application
- Face Grooving, Grooving
- Shank Material
- High Speed Steel
- Coolant Fed
- Non-Coolant Through
- Insert Style
- N.3R
- ANSI Code
- NSR3232P3
- Toolholder Style
- NS
- Insert Holding Type
- Top Clamping
- Center to Cutting Tip
- 1-1/4"
- Measurement System
- Metric
Dimensions
- Insert Size
- 3
- Overall Length
- 170.00mm
- Shank Height
- 32.00mm
- Shank Width
- 32.00mm
- Depth of Cut
- 5.33mm
- Head Length
- 32.00mm
- Shank Length
- 139.25mm
- Wire Rope Length
- 170.00mm
- Length
- 170.00mm
Description
Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Width 32.00mm, Shank Height 32.00mm, Overall Length 170.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.