Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Turning Toolholder, AL203L

  • Mfr # AL203L

  • Zoro # G3752050


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Shank Shape
Square
Shank Length
20.00mm
Insert Size
3
Rake
-1.5 Degrees Radial, -10 Degrees Axial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL203L
Zoro #
G3752050
UPC #
4021169199363
Country of Origin
Israel

Dimensions

Overall Length
125.00mm
Shank Length
20.00mm
Insert Size
3
Shank Width
20.00mm
Shank Height
20.00mm
Head Length
30.00mm

Details

Item
Indexable Thread Turning Tool Holder
Shank Shape
Square
Rake
-1.5 Degrees Radial, -10 Degrees Axial
Cutting Direction
Left Hand
Coolant Fed
Non-Coolant Through
ANSI Code
AL203L
Center to Cutting Tip
20.00mm
Insert Holding Type
Top Clamping
Shank Material
High Speed Steel
ISO Number
AL203L
Cutting Application
Threading
Insert Style
LT16EL
Measurement System
Metric

Description

Indexable Thread Turning Tool Holder, Insert Style LT16EL, Left Hand, Threading, Shank Width 20.00mm, ANSI Code AL203L, Center to Cutting Tip 20.00mm, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.