Shop CHICAGO-LATROBE

24.0mm HSS 118 Degree Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide RHS/RHC

  • Mfr # 55518
  • Zoro # G610037714

product price: 
$
76.85
/ea
Sold in multiples of 12 for $922.20

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
55518
Zoro #
G610037714
UPC #
662355020449
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
24 mm
Flute Length
3 1/8 in
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
79.37 mm
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Silver and Deming Drill
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Drill Bit Point Type
Split Point
Number of Flutes
2
Cutting Direction
Right Hand
Decimal Equivalent
0.9449 in
List Number
190
Flute Type
Spiral
Drill Bit Point Angle
118 Degrees
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel, Wood
Measurement System
Metric
Silver & Deming Drill
Yes
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, P
Secondary Material Application ISO Code
N
Helix Angle - Minimum
30 Degrees
Helix Angle - Maximum
34 Degrees
Standards
ASME B94.11M
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Silver and Deming Drill, Drill Bit Size 24 mm, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.