Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, E10MSCLCR06
- Mfr # 2031021
- Zoro # G3747482
product price:Â
$
455.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Overall Length
151.20mm
Rake
-10 Degrees Radial, 0 Degrees Axial
Shank Length
127.55mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2031021
- Zoro #
- G3747482
- UPC #
- 4021169264993
- Country of Origin
- United States
Dimensions
- Overall Length
- 151.20mm
- Shank Length
- 127.55mm
- Insert Size
- 060204
- Shank Dia.
- 10.00mm
- Cutting Dia.
- 0.3930mm
- Min. Bore Dia.
- 13.00mm
- Insert Cutting Edge Length
- 6.45mm
- Wire Rope Length
- 151.20mm
- Length
- 151.20mm
Details
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Cutting Direction
- Right Hand
- Rake
- -10 Degrees Radial, 0 Degrees Axial
- Shank Shape
- Offset
- Insert Style
- CC..
- Shank Material
- Carbide
- Insert Holding Type
- Screw Clamping
- Center to Cutting Tip
- 0.19mm
- Toolholder Style
- E-SCLC
- ANSI Code
- E10MSCLCR06
- Number of Coolant Holes
- 1
- ISO Number
- E10MSCLCR06
- Cutting Application
- Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling
- Measurement System
- Metric
Description
Indexable Thread Turning Tool Holder, Insert Style CC.., Right Hand, Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling, ANSI Code E10MSCLCR06, Center to Cutting Tip 0.19mm, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.