Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, NER2020K2
- Mfr # 3641658
- Zoro # G3762453
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Overall Length
4.9210 in
Cutting Direction
Right Hand
Rake
0 Degrees Axial, 0 Degrees Radial
Insert Size
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3641658
- Zoro #
- G3762453
- UPC #
- 4021169707797
- Country of Origin
- Germany
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Shank Shape
- Square
- ANSI Code
- NER2020K2
- Shank Material
- High Speed Steel
- ISO Number
- NER2020K2
- Toolholder Style
- NE
- Insert Holding Type
- Top Clamping
- Center to Cutting Tip
- 19.05mm
- Insert Style
- N.2L
- Cutting Application
- Threading
- Measurement System
- Metric
Dimensions
- Overall Length
- 4.9210 in
- Insert Size
- 2
- Shank Length
- 111.25mm
- Shank Width
- 20.00mm
- Head Length
- 15.00mm
- Depth of Cut
- 0.1382 in
- Shank Height
- 20.00mm
- Max. Bore Depth
- 1 in
- Wire Rope Length
- 4.9210 in
- Length
- 4.9210 in
Description
Indexable Thread Turning Tool Holder, Insert Style N.2L, Right Hand, Threading, Shank Width 20.00mm, ANSI Code NER2020K2, Center to Cutting Tip 19.05mm, Coolant Fed Non-Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.