Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, E10MSTFCR11
- Mfr # 2031888
- Zoro # G3751673
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Shank Dia.
10.00mm
Cutting Direction
Right Hand
Rake
-10 Degrees Radial, 0 Degrees Axial
Cutting Dia.
0.3937mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2031888
- Zoro #
- G3751673
- UPC #
- 4021169231889
- Country of Origin
- China
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Cutting Direction
- Right Hand
- Rake
- -10 Degrees Radial, 0 Degrees Axial
- Shank Shape
- Offset
- Insert Holding Type
- Screw Clamping
- ANSI Code
- E10MSTFCR11
- Toolholder Style
- E-STFC
- Shank Material
- Carbide
- Number of Coolant Holes
- 1
- Center to Cutting Tip
- 0.19mm
- Insert Style
- TC..
- ISO Number
- E10MSTFCR11
- Cutting Application
- Inside Diameter Chamfering and Profiling
- Measurement System
- Metric
Dimensions
- Shank Dia.
- 10.00mm
- Cutting Dia.
- 0.3937mm
- Overall Length
- 150.00mm
- Insert Size
- 110204
- Min. Bore Dia.
- 13.00mm
- Insert Cutting Edge Length
- 11.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style TC.., Right Hand, Inside Diameter Chamfering and Profiling, ANSI Code E10MSTFCR11, Center to Cutting Tip 0.19mm, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.