Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5578690
- Zoro # G3749433
product price:Â
$
867.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Ratio
5xD
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
Overall Length
12.8222 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578690
- Zoro #
- G3749433
- UPC #
- 4050841114134
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- ISO Number
- TCF1656R5SLR150F
- Flanged Shank
- Yes
- Coolant Fed
- Coolant Through
- Flute Type
- Slow Spiral
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- Shank Type - Machining
- Round with Flat and Side Lock
- Spiral Direction
- Right Hand
- Number of Inserts
- 2
- Number of Coolant Holes
- 2
- Central Insert Style
- TCF
- ANSI Code
- TCF1656R5SLR150F
- Toolholder Style
- TCF
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/2"
- Overall Length
- 12.8222 in
- Shank Dia.
- 1-1/2 in
- Shank Length
- 2.7559 in
- Depth x Dia. Ratio
- 5xD
- Flute Length
- 9.7120 in
- Max. Drilling Depth
- 8.3390 in
- Min. Drill Dia.
- 1-21/32 in
- Wire Rope Length
- 12.8222 in
- Seat Size
- F
- Length
- 12.8222 in
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 8.3390 in, TCF1656R5SLR150F, TCF, Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.