Shop WIDIA
See all product information
Create Account
Indexable Toolholder, DWLN,
- Mfr # 5696752
- Zoro # G3793314
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Number of Inserts Required
1
Insert Size
080408
Cutting Length
8.6870mm
Cutting Direction
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5696752
- Zoro #
- G3793314
- UPC #
- 4050841488907
- Country of Origin
- India
Dimensions
- Insert Size
- 080408
- Cutting Length
- 8.6870mm
- Overall Length
- 125.00mm
- Shank Length
- 93.20mm
- Shank Height
- 20.00mm
- Shank Width
- 20.00mm
- Wire Rope Length
- 125.00mm
- Length
- 125.00mm
Description
Indexable Turning Toolholder, DWLN, Insert Style WN, Overall Length 125.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.