Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, E12QSDUCL07
- Mfr # 2023610
- Zoro # G3762359
product price:Â
$
560.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Shank Shape
Offset
Insert Size
070204
Shank Dia.
12.00mm
Cutting Dia.
0.4724mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2023610
- Zoro #
- G3762359
- UPC #
- 4021169124518
- Country of Origin
- Multiple
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Shank Shape
- Offset
- Rake
- -7 Degrees Radial, 0 Degrees Axial
- Cutting Direction
- Left Hand
- Toolholder Style
- E-SDUC
- Number of Coolant Holes
- 1
- Shank Material
- Carbide
- Insert Holding Type
- Screw Clamping
- Cutting Application
- Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling
- Insert Style
- DC..
- Center to Cutting Tip
- 0.19mm
- ANSI Code
- E12QSDUCL07
- ISO Number
- E12QSDUCL07
- Measurement System
- Metric
Dimensions
- Insert Size
- 070204
- Shank Dia.
- 12.00mm
- Cutting Dia.
- 0.4724mm
- Overall Length
- 180.00mm
- Min. Bore Dia.
- 16.00mm
- Insert Cutting Edge Length
- 7.75mm
- Wire Rope Length
- 180.00mm
- Length
- 180.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style DC.., Left Hand, Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling, ANSI Code E12QSDUCL07, Center to Cutting Tip 0.19mm, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.