Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, E20SSDUCL11
- Mfr # 2010193
- Zoro # G3751305
product price:Â
$
920.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Shank Shape
Offset
Rake
-7 Degrees Radial, 0 Degrees Axial
Shank Dia.
20.00mm
Cutting Direction
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2010193
- Zoro #
- G3751305
- UPC #
- 4021169301414
- Country of Origin
- United States
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Shank Shape
- Offset
- Rake
- -7 Degrees Radial, 0 Degrees Axial
- Cutting Direction
- Left Hand
- Toolholder Style
- E-SDUC
- ISO Number
- E20SSDUCL11
- Cutting Application
- Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling
- Insert Style
- DC..
- Center to Cutting Tip
- 0 in
- Number of Coolant Holes
- 1
- ANSI Code
- E20SSDUCL11
- Insert Holding Type
- Screw Clamping
- Shank Material
- Carbide
- Measurement System
- Metric
Dimensions
- Shank Dia.
- 20.00mm
- Cutting Dia.
- 0.7874mm
- Insert Size
- 11T308
- Overall Length
- 250.00mm
- Min. Bore Dia.
- 25.00mm
- Insert Cutting Edge Length
- 11.63mm
- Wire Rope Length
- 250.00mm
- Length
- 250.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style DC.., Left Hand, Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling, ANSI Code E20SSDUCL11, Center to Cutting Tip 0 in, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.