Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, E16RSDQCL07
- Mfr # 2010148
- Zoro # G3760870
product price:Â
$
733.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Shank Length
168.94mm
Insert Size
070204
Shank Dia.
16.00mm
Overall Length
200.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2010148
- Zoro #
- G3760870
- UPC #
- 4021169302114
- Country of Origin
- Multiple
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Cutting Direction
- Left Hand
- Rake
- -5 Degrees Radial, 0 Degrees Axial
- Shank Shape
- Offset
- Insert Style
- DC..
- Insert Holding Type
- Screw Clamping
- Toolholder Style
- E-SDQC
- ANSI Code
- E16RSDQCL07
- ISO Number
- E16RSDQCL07
- Cutting Application
- Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling
- Shank Material
- Carbide
- Number of Coolant Holes
- 1
- Center to Cutting Tip
- 0.19mm
- Measurement System
- Metric
Dimensions
- Shank Length
- 168.94mm
- Insert Size
- 070204
- Shank Dia.
- 16.00mm
- Overall Length
- 200.00mm
- Cutting Dia.
- 0.6300mm
- Depth of Cut
- 2.81mm
- Min. Bore Dia.
- 20.00mm
- Insert Cutting Edge Length
- 7.75mm
- Wire Rope Length
- 200.00mm
- Length
- 200.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style DC.., Left Hand, Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling, ANSI Code E16RSDQCL07, Center to Cutting Tip 0.19mm, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.