Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WGCSM, HSS
- Mfr # 6462106
- Zoro # G3749442
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Insert Size
6
Shank Length
137.00mm
Overall Length
200.00mm
Shank Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6462106
- Zoro #
- G3749442
- UPC #
- 4059782544871
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Shank Shape
- Square
- Rake
- 3 Degrees Axial
- Cutting Direction
- Left Hand
- ANSI Code
- WGCSML4040R0640C
- Number of Coolant Holes
- 1
- Toolholder Style
- WGCSM
- Shank Material
- High Speed Steel
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning
- Insert Style
- WG0600M06P04
- ISO Number
- WGCSML4040R0640C
- Center to Cutting Tip
- 40.00mm
- Insert Holding Type
- Clamp
- Measurement System
- Metric
Dimensions
- Insert Size
- 6
- Shank Length
- 137.00mm
- Overall Length
- 200.00mm
- Shank Height
- 40.00mm
- Depth of Cut
- 40.00mm
- Shank Width
- 40.00mm
- Cutting Height
- 40.00mm
- Head Length
- 63.00mm
- Wire Rope Length
- 200.00mm
- Length
- 200.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WG0600M06P04, Left Hand, Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning, Shank Width 40.00mm, ANSI Code WGCSML4040R0640C, Center to Cutting Tip 40.00mm, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.