Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, E20SSCLCR09T3
- Mfr # 2010184
- Zoro # G3748304
product price:Â
$
976.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Cutting Dia.
0.7874mm
Cutting Direction
Right Hand
Shank Dia.
20.00mm
Shank Shape
Offset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2010184
- Zoro #
- G3748304
- UPC #
- 4021169301483
- Country of Origin
- United States
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Cutting Direction
- Right Hand
- Shank Shape
- Offset
- Rake
- -5 Degrees Radial, 0 Degrees Axial
- Number of Coolant Holes
- 1
- Center to Cutting Tip
- 0 in
- Toolholder Style
- E-SCLC
- Insert Style
- CC..
- Shank Material
- Carbide
- Insert Holding Type
- Screw Clamping
- Cutting Application
- Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling
- ISO Number
- E20SSCLCR09T3
- ANSI Code
- E20SSCLCR09T3
- Measurement System
- Metric
Dimensions
- Cutting Dia.
- 0.7874mm
- Shank Dia.
- 20.00mm
- Overall Length
- 250.00mm
- Insert Size
- 09T308
- Min. Bore Dia.
- 25.00mm
- Insert Cutting Edge Length
- 9.67mm
- Wire Rope Length
- 250.00mm
- Length
- 250.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style CC.., Right Hand, Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling, ANSI Code E20SSCLCR09T3, Center to Cutting Tip 0 in, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.