Shop WIDIA
See all product information
Create Account
Grooving/Parting Toolholder, WGCME-C, RH
- Mfr # 6498942
- Zoro # G3762961
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Series
WGCME
Shank Length
119.40mm
Overall Length
6 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6498942
- Zoro #
- G3762961
- UPC #
- 4059782934580
- Country of Origin
- United States
- Item
- Indexable Grooving and Parting Toolholder
- Coolant Fed
- Coolant Through
- Series
- WGCME
- Cutting Direction
- Right Hand
- Shank Shape
- Square
- Max. Overhang
- 1/2 in
- Cutting Application
- Chamfering, Cut-Off, Face Grooving, Facing, Grooving, Profiling, Turning
- ANSI Code
- WGCMER1665C
- Offset Shank
- Yes
- Toolholder Style
- WGCME-C
- Features
- Interchangeable Blades for Versatility and Depth of Cut;Through-the-Pocket Coolant Capable
- ISO Number
- WGCMER1665C
Dimensions
- Shank Length
- 119.40mm
- Overall Length
- 6 in
- Shank Height
- 1 in
- Shank Width
- 1 in
- Wire Rope Length
- 6 in
- Length
- 6 in
- Fits Chest Size
- Interchangeable Blades for Versatility and Depth of Cut;Through-the-Pocket Coolant Capable
Description
Indexable Grooving and Parting Toolholder, Right Hand, Chamfering, Cut-Off, Face Grooving, Facing, Grooving, Profiling, Turning, Shank Width 1 in, ANSI Code WGCMER1665C, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.