Thread Turning Toolholder, E20SSDUCR11
- Mfr # 2023624
- Zoro # G3820273
product price:Â
$
979.99
/ea
Free Shipping & Returns
Key Features
Insert Size
11T308
Cutting Direction
Right Hand
ISO Number
E20SSDUCR11
Rake
-7 Degrees Radial, 0 Degrees Axial
Shank Dia.
20.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2023624
- Zoro #
- G3820273
- UPC #
- 4021169123818
- Country of Origin
- Germany
Dimensions
- Insert Size
- 11T308
- Shank Dia.
- 20.00mm
- Cutting Dia.
- 0.7874mm
- Overall Length
- 250.00mm
- Min. Bore Dia.
- 25.00mm
- Insert Cutting Edge Length
- 11.63mm
- Wire Rope Length
- 250.00mm
- Length
- 250.00mm
Details
- Item
- Indexable Thread Turning Tool Holder
- Cutting Direction
- Right Hand
- ISO Number
- E20SSDUCR11
- Rake
- -7 Degrees Radial, 0 Degrees Axial
- Shank Shape
- Offset
- Insert Holding Type
- Screw Clamping
- Insert Style
- DC..
- Coolant Fed
- Coolant Through
- ANSI Code
- E20SSDUCR11
- Toolholder Style
- E-SDUC
- Shank Material
- Carbide
- Number of Coolant Holes
- 1
- Cutting Application
- Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling
- Center to Cutting Tip
- 0 in
- Measurement System
- Metric
Description
Indexable Thread Turning Tool Holder, Insert Style DC.., Right Hand, Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling, ANSI Code E20SSDUCR11, Center to Cutting Tip 0 in, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.