Shop WIDIA

Indexable Drilling Insert, 180614, Carbide

  • Mfr # 5542008
  • Zoro # G3819984

product price: 
$
22.25
/ea
Sold in multiples of 5 for $111.25

Key Features

Insert Size
180614
Chip-Breaker
Yes
Grade
WPK10CH
Cutting Direction
Right Hand
Coating
Al2 O3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5542008
Zoro #
G3819984
UPC #
4050839909728
Country of Origin
Multiple
Item
Indexable Drilling Insert
Chip-Breaker
Yes
Grade
WPK10CH
Cutting Direction
Right Hand
Coating
Al2 O3
Material
Carbide
Insert Shape
V34
Insert Application
Drilling
Mounting Style
Taper Screw
No. of Edges
4
Insert Material
Carbide
Inscribed Circle
0.7100 in
ISO Number
TCF180614HPV34
Insert Style
TCF
Shape
Triangle
Cast Iron (K) Compatibility
Yes
Relief Angle
11 Degrees
Peripheral Insert Style
Periphery
ANSI Code
TCF180614HPV34
Material - Machining
Carbide
Secondary Material Application ISO Code
K, P
Number of Cutting Edges
4
Secondary Material Application
Cast Iron, Steel
Manufacturer Grade
WPK10CH
Finish - Machining
Al2O3
Coating Process
CVD
Primary Material Application
All Materials
Measurement System
Decimal Inch
Finish
Al2 O3

Dimensions

Insert Size
180614
Dimension Type
Inch
Corner Radius
1.40mm
Hole Dia.
7.50mm
Thickness
6.50mm
Seat Size
H
Width
19.2000mm
Cutting Edge Length
19.20mm

Description

Indexable Drilling Insert, Seat Size H, Relief Angle 11 Degrees , Al2O3, ANSI Code TCF180614HPV34, Coating Process CVD, Corner Radius 1.40mm, Hole Dia. 7.50mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.