Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, E25TSDUCL11
- Mfr # 2023629
- Zoro # G3821560
product price:Â
$
1,739.99
/ea
Free Shipping & Returns
Key Features
Insert Size
11T308
Cutting Direction
Left Hand
ISO Number
E25TSDUCL11
Rake
-5 Degrees Radial, 0 Degrees Axial
Shank Dia.
63/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2023629
- Zoro #
- G3821560
- UPC #
- 4021169123603
- Country of Origin
- Multiple
- Item
- Indexable Thread Turning Tool Holder
- Cutting Direction
- Left Hand
- ISO Number
- E25TSDUCL11
- Rake
- -5 Degrees Radial, 0 Degrees Axial
- Shank Shape
- Offset
- Coolant Fed
- Coolant Through
- Toolholder Style
- E-SDUC
- Insert Style
- DC..
- Center to Cutting Tip
- 0 in
- Cutting Application
- Inside Diameter Chamfering and Profiling
- Insert Holding Type
- Screw Clamping
- Shank Material
- Carbide
- ANSI Code
- E25TSDUCL11
- Number of Coolant Holes
- 1
- Measurement System
- Metric
Dimensions
- Insert Size
- 11T308
- Shank Dia.
- 63/64 in
- Cutting Dia.
- 0.9843mm
- Overall Length
- 300.00mm
- Min. Bore Dia.
- 32.00mm
- Insert Cutting Edge Length
- 11.63mm
- Wire Rope Length
- 300.00mm
- Length
- 300.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style DC.., Left Hand, Inside Diameter Chamfering and Profiling, ANSI Code E25TSDUCL11, Center to Cutting Tip 0 in, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.