Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, E25TSTFCR16
- Mfr # 2023631
- Zoro # G3760335
product price:Â
$
1,739.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Insert Size
16T308
Cutting Dia.
0.9843mm
Overall Length
300.00mm
Shank Shape
Offset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2023631
- Zoro #
- G3760335
- UPC #
- 4021169123498
- Country of Origin
- Mexico
Dimensions
- Insert Size
- 16T308
- Cutting Dia.
- 0.9843mm
- Overall Length
- 300.00mm
- Shank Dia.
- 63/64 in
- Min. Bore Dia.
- 32.00mm
- Insert Cutting Edge Length
- 16.50mm
- Wire Rope Length
- 300.00mm
- Length
- 300.00mm
Details
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Shank Shape
- Offset
- Rake
- -5 Degrees Radial, 0 Degrees Axial
- Cutting Direction
- Right Hand
- Insert Style
- TC..
- Number of Coolant Holes
- 1
- Toolholder Style
- E-STFC
- Center to Cutting Tip
- 0 in
- Insert Holding Type
- Screw Clamping
- ANSI Code
- E25TSTFCR16
- Shank Material
- Carbide
- Cutting Application
- Inside Diameter Chamfering and Profiling
- ISO Number
- E25TSTFCR16
- Measurement System
- Metric
Description
Indexable Thread Turning Tool Holder, Insert Style TC.., Right Hand, Inside Diameter Chamfering and Profiling, ANSI Code E25TSTFCR16, Center to Cutting Tip 0 in, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.