Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, LSASL163
- Mfr # 2968570
- Zoro # G3762952
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Overall Length
6 in
Shank Length
121.92mm
Insert Size
3
Rake
-1.5 Degrees Radial, -10 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2968570
- Zoro #
- G3762952
- UPC #
- 4021169486616
- Country of Origin
- Mexico
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Rake
- -1.5 Degrees Radial, -10 Degrees Axial
- Shank Shape
- Square
- Cutting Direction
- Left Hand
- ISO Number
- LSASL163
- Center to Cutting Tip
- 1 in
- ANSI Code
- LSASL163
- Toolholder Style
- LSAS
- Insert Holding Type
- Top Clamping
- Cutting Application
- Threading
- Insert Style
- LT16EL
- Shank Material
- High Speed Steel
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 6 in
- Shank Length
- 121.92mm
- Insert Size
- 3
- Shank Height
- 1 in
- Shank Width
- 1 in
- Head Length
- 1.2000 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Indexable Thread Turning Tool Holder, Insert Style LT16EL, Left Hand, Threading, Shank Width 1 in, ANSI Code LSASL163, Center to Cutting Tip 1 in, Coolant Fed Non-Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.