Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, NASR083D
- Mfr # 3639042
- Zoro # G3749695
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Shank Length
118.77mm
Overall Length
6 in
Shank Shape
Square
Insert Size
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3639042
- Zoro #
- G3749695
- UPC #
- 4021169716836
- Country of Origin
- Brazil
Dimensions
- Shank Length
- 118.77mm
- Overall Length
- 6 in
- Insert Size
- 3
- Shank Width
- 1/2 in
- Shank Height
- 1/2 in
- Depth of Cut
- 0.2100"
- Head Length
- 1-1/4"
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Shank Shape
- Square
- Cutting Direction
- Right Hand
- Insert Style
- N.3R
- Shank Material
- High Speed Steel
- Cutting Application
- Face Grooving, Grooving
- Toolholder Style
- NAS
- Insert Holding Type
- Top Clamping
- Center to Cutting Tip
- 12.70mm
- ISO Number
- NASR083D
- ANSI Code
- NASR083D
- Measurement System
- Fractional Inch
Description
Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Shank Width 1/2 in, Shank Height 1/2 in, Overall Length 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.