Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, NASR102B
- Mfr # 3639039
- Zoro # G3749941
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Shank Length
3-3/4"
Insert Size
2
Overall Length
4-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3639039
- Zoro #
- G3749941
- UPC #
- 4021169716928
- Country of Origin
- Brazil
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Shank Shape
- Square
- Insert Style
- N.2R
- Cutting Application
- Face Grooving, Grooving
- Shank Material
- High Speed Steel
- Toolholder Style
- NAS
- Insert Holding Type
- Top Clamping
- ANSI Code
- NASR102B
- ISO Number
- NASR102B
- Center to Cutting Tip
- 15.87mm
- Measurement System
- Fractional Inch
Dimensions
- Shank Length
- 3-3/4"
- Insert Size
- 2
- Overall Length
- 4-1/2 in
- Shank Height
- 5/8 in
- Shank Width
- 5/8 in
- Depth of Cut
- 0.1380"
- Head Length
- 19.05mm
- Wire Rope Length
- 4-1/2 in
- Length
- 4-1/2 in
Description
Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Shank Width 5/8 in, Shank Height 5/8 in, Overall Length 4-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.