Shop WIDIA

Indexable Toolholder, DVVN,

  • Mfr # 5696748
  • Zoro # G3790243

product price: 
$
163.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Style
Negative
Insert Shape
35 Degrees Diamond
Insert Size
160408
Rake
-14 Degrees Axial, 0 Degrees Radial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5696748
Zoro #
G3790243
UPC #
4050841488464
Country of Origin
India
Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Style
Negative
Insert Shape
35 Degrees Diamond
Rake
-14 Degrees Axial, 0 Degrees Radial
Material
Steel
Clamp
Kenclamp
Shank
Square
Cutting Direction
Neutral
Number of Inserts Required
1
Insert Clearance Angle
0 Degrees
ISO Number
DVVNN2020K16KC04
Compatible Hardware
15IP Clamp Screw, 15IP Shim Screw, 9IP Lock Pin
Side Cutting Edge Angle
17.5 Degrees
Toolholder Style
DVVN
Insert Style
VN
Approach Angle
72.5 Degrees
Cutting Application
Profiling
Insert Holding Type
Clamp and Lock Pin
ANSI Code
DVVNN2020K16KC04
Material - Machining
High Speed Steel
Lead Angle
17.500 deg
Measurement System
Metric
Shell Material
Steel
Container Type
Negative
Sensor Body Style
Negative
Traction Material
Steel

Dimensions

Insert Size
160408
Cutting Length
16.6060mm
Shank Length
78.20mm
Overall Length
125.00mm
Shank Height
20.00mm
Shank Width
20.00mm
Wire Rope Length
125.00mm
Length
125.00mm

Description

Indexable Turning Toolholder, DVVN, Insert Style VN, Overall Length 125.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.