Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WGCSM, HSS
- Mfr # 6462111
- Zoro # G3751542
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Cutting Direction
Left Hand
Overall Length
170.00mm
Insert Size
10
Shank Length
115.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6462111
- Zoro #
- G3751542
- UPC #
- 4059782545526
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Cutting Direction
- Left Hand
- Rake
- 3 Degrees Axial
- Shank Shape
- Square
- Insert Style
- WG1000M10P08
- Toolholder Style
- WGCSM
- Number of Coolant Holes
- 1
- Center to Cutting Tip
- 32.00mm
- ANSI Code
- WGCSML3232P1032C
- Shank Material
- High Speed Steel
- Insert Holding Type
- Clamp
- ISO Number
- WGCSML3232P1032C
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning
- Measurement System
- Metric
Dimensions
- Overall Length
- 170.00mm
- Insert Size
- 10
- Shank Length
- 115.00mm
- Shank Width
- 32.00mm
- Shank Height
- 32.00mm
- Depth of Cut
- 32.00mm
- Cutting Height
- 32.00mm
- Head Length
- 55.00mm
- Wire Rope Length
- 170.00mm
- Length
- 170.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WG1000M10P08, Left Hand, Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning, Shank Width 32.00mm, ANSI Code WGCSML3232P1032C, Center to Cutting Tip 32.00mm, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.