Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, NER2525M4
- Mfr # 3641672
- Zoro # G3820684
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Insert Size
4
Cutting Direction
Right Hand
Rake
0 Degrees Axial, 0 Degrees Radial
ISO Number
NER2525M4
Shank Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3641672
- Zoro #
- G3820684
- UPC #
- 4021169707162
- Country of Origin
- United States
- Item
- Indexable Thread Turning Tool Holder
- Cutting Direction
- Right Hand
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- ISO Number
- NER2525M4
- Shank Shape
- Square
- ANSI Code
- NER2525M4
- Shank Material
- High Speed Steel
- Toolholder Style
- NE
- Insert Holding Type
- Top Clamping
- Coolant Fed
- Non-Coolant Through
- Cutting Application
- Threading
- Center to Cutting Tip
- 1-1/4 in
- Insert Style
- N.4L
- Measurement System
- Metric
Dimensions
- Insert Size
- 4
- Overall Length
- 5.9050 in
- Head Length
- 24.00mm
- Shank Height
- 25.00mm
- Depth of Cut
- 0.2941 in
- Shank Length
- 127.25mm
- Max. Bore Depth
- 2 in
- Shank Width
- 63/64 in
- Wire Rope Length
- 5.9050 in
- Length
- 5.9050 in
Description
Indexable Thread Turning Tool Holder, Insert Style N.4L, Right Hand, Threading, Shank Width 63/64 in, ANSI Code NER2525M4, Center to Cutting Tip 1-1/4 in, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.