Shop CLE-FORCE
See all product information
Create Account
5/8-18NF 1692 HS BOTTOM HAND TAP
- Mfr # C69161
- Zoro # G423506414
product price:Â
$
17.39
/ea
Key Features
Application
For maintenance
Depth of Cut
1-1/2 in
Overall Length
3.8125 in
Tap Finish
Bright
Tap Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69161
- Zoro #
- G423506414
- UPC #
- 697334691617
- Country of Origin
- China
- Application
- For maintenance
- Tap Finish
- Bright
- Tap Material
- High Speed Steel
- Number of Flutes
- 4
- System of Measurement
- Inch
- Standards
- USCTI Table 302
- Flute Type
- Straight Flute
- Cutting Direction
- Right Hand
- Tap Thread Type
- UNF
- Hole Type
- Blind Hole
- Tap Chamfer
- Bottoming
- Item
- Hand Taps
- Shank Type
- Straight Shank with Square
Dimensions
- Depth of Cut
- 1-1/2 in
- Overall Length
- 3.8125 in
- Thread Length
- 1.8125 in
- Tap Thread Size
- 5/8"-18
Description
Bottoming Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.