Zoro Homepage

Thread Turning Toolholder, NSL203D

  • Mfr # NSL203D

  • Zoro # G3750334


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Shank Shape
Square
Insert Size
3
Cutting Direction
Left Hand
Overall Length
152.40mm
Shank Length
4-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSL203D
Zoro #
G3750334
UPC #
4021169717024
Country of Origin
United States

Dimensions

Insert Size
3
Overall Length
152.40mm
Shank Length
4-3/4"
Shank Width
1-1/4 in
Shank Height
1-1/4 in
Depth of Cut
5.33mm
Head Length
1-1/4"

Details

Item
Indexable Thread Turning Tool Holder
Shank Shape
Square
Cutting Direction
Left Hand
Rake
0 Degrees Axial, 0 Degrees Radial
Insert Style
N.3L
Cutting Application
Face Grooving, Grooving
Shank Material
High Speed Steel
Coolant Fed
Non-Coolant Through
ANSI Code
NSL203D
Center to Cutting Tip
1-1/4"
Insert Holding Type
Top Clamping
ISO Number
NSL203D
Toolholder Style
NS
Measurement System
Fractional Inch

Description

Indexable Thread Turning Tool Holder, Cutting Direction Left Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Width 1-1/4 in, Shank Height 1-1/4 in, Overall Length 152.40mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.