Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Turning Toolholder, NSR122B

  • Mfr # NSR122B

  • Zoro # G3752321


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Insert Size
2
Overall Length
114.30mm
Cutting Direction
Right Hand
Shank Length
3/4"
Rake
0 Degrees Axial, 0 Degrees Radial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSR122B
Zoro #
G3752321
UPC #
4021169717543
Country of Origin
United States

Dimensions

Insert Size
2
Overall Length
114.30mm
Shank Length
3/4"
Shank Width
3/4 in
Shank Height
3/4 in
Depth of Cut
3.50mm
Head Length
19.05mm

Details

Item
Indexable Thread Turning Tool Holder
Cutting Direction
Right Hand
Rake
0 Degrees Axial, 0 Degrees Radial
Shank Shape
Square
Cutting Application
Face Grooving, Grooving
Shank Material
High Speed Steel
Insert Style
N.2R
Coolant Fed
Non-Coolant Through
Toolholder Style
NS
Insert Holding Type
Top Clamping
ANSI Code
NSR122B
ISO Number
NSR122B
Center to Cutting Tip
19.05mm
Measurement System
Fractional Inch

Description

Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Width 3/4 in, Shank Height 3/4 in, Overall Length 114.30mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.