Thread Turning Toolholder, NSR1616H2
- Mfr # 3636542
- Zoro # G3751369
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Insert Size
2
Shank Length
82.10mm
Overall Length
100.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3636542
- Zoro #
- G3751369
- UPC #
- 4021169726323
- Country of Origin
- Taiwan, Province of China
Dimensions
- Insert Size
- 2
- Shank Length
- 82.10mm
- Overall Length
- 100.00mm
- Shank Width
- 16.00mm
- Shank Height
- 16.00mm
- Depth of Cut
- 3.51mm
- Head Length
- 19.00mm
- Wire Rope Length
- 100.00mm
- Length
- 100.00mm
Details
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Shank Shape
- Square
- Insert Style
- N.2R
- Shank Material
- High Speed Steel
- Cutting Application
- Face Grooving, Grooving
- Toolholder Style
- NS
- ANSI Code
- NSR1616H2
- ISO Number
- NSR1616H2
- Insert Holding Type
- Top Clamping
- Center to Cutting Tip
- 16.00mm
- Measurement System
- Metric
Description
Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Width 16.00mm, Shank Height 16.00mm, Overall Length 100.00mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.