Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, S10BSCACL06
- Mfr # 2031102
- Zoro # G3750045
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Insert Size
0602
Cutting Direction
Left Hand
Overall Length
40.00mm
Shank Dia.
10.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2031102
- Zoro #
- G3750045
- UPC #
- 4021169260544
- Country of Origin
- United States
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Left Hand
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Shank Shape
- Offset
- Insert Holding Type
- Screw Clamping
- Shank Material
- High Speed Steel
- Toolholder Style
- LR
- ISO Number
- S10BSCACL06
- ANSI Code
- S10BSCACL06
- Insert Style
- CC..
- Center to Cutting Tip
- 7.00mm
- Measurement System
- Metric
Dimensions
- Insert Size
- 0602
- Overall Length
- 40.00mm
- Shank Dia.
- 10.00mm
- Shank Length
- 9.00mm
- Cutting Dia.
- 0.3937mm
- Min. Bore Dia.
- 6.45mm
- Shank Height
- 9.00mm
- Cutting Height
- 7.00mm
- Insert Cutting Edge Length
- 6.45mm
- Wire Rope Length
- 40.00mm
- Length
- 40.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style CC.., Left Hand, ANSI Code S10BSCACL06, Center to Cutting Tip 7.00mm, Coolant Fed Non-Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.