Shop WIDIA
See all product information
Create Account
Indexable Toolholder, MTJN,
- Mfr # 2951342
- Zoro # G3786901
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Rake
Double Negative
Cutting Length
0.8660"
Insert Shape
Triangle
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2951342
- Zoro #
- G3786901
- UPC #
- 4021169423192
- Country of Origin
- Germany
- Item
- Indexable Turning Toolholder
- Coolant Fed
- Non-Coolant Through
- Rake
- Double Negative
- Insert Shape
- Triangle
- Cutting Direction
- Right Hand
- Material
- Steel
- Shank
- Square
- Clamp
- Top and Hole Clamping
- Number of Inserts Required
- 1
- Toolholder Style
- MTJN
- ANSI Code
- MTJNRS164
- Side Cutting Edge Angle
- -3 Degrees
- Insert Inscribed Circle
- 1/2 in
- Insert Style
- TN
- Compatible Hardware
- 3/32 in Clamp Screw, 5/64 in Lock Pin
- ISO Number
- MTJNRS164
- Insert Holding Type
- Clamp and Lock Pin
- Insert Clearance Angle
- 0 Degrees
- Approach Angle
- 93 Degrees
- Material - Machining
- High Speed Steel
- Lead Angle
- -3 Degrees
- Measurement System
- Decimal Inch
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Cutting Length
- 0.8660"
- Insert Size
- 432
- Shank Length
- 4.6810 in
- Overall Length
- 6 in
- Head Length
- 1.3200 in
- Shank Height
- 1 in
- Shank Width
- 1 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Indexable Turning Toolholder, MTJN, Insert Style TN, Overall Length 6 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.