Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WGCSM, HSS
- Mfr # 6462063
- Zoro # G3750903
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Shank Shape
Square
Overall Length
150.00mm
Shank Length
113.00mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6462063
- Zoro #
- G3750903
- UPC #
- 4059782540583
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Shank Shape
- Square
- Cutting Direction
- Right Hand
- Rake
- 3 Degrees Axial
- Insert Style
- WG0500M05P04
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning
- Shank Material
- High Speed Steel
- Insert Holding Type
- Clamp
- Number of Coolant Holes
- 1
- Center to Cutting Tip
- 25.00mm
- ISO Number
- WGCSMR2525M0516C
- ANSI Code
- WGCSMR2525M0516C
- Toolholder Style
- WGCSM
- Measurement System
- Metric
Dimensions
- Overall Length
- 150.00mm
- Shank Length
- 113.00mm
- Insert Size
- 5
- Cutting Height
- 25.00mm
- Depth of Cut
- 16.00mm
- Shank Width
- 25.00mm
- Head Length
- 37.00mm
- Shank Height
- 25.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WG0500M05P04, Right Hand, Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning, Shank Width 25.00mm, ANSI Code WGCSMR2525M0516C, Center to Cutting Tip 25.00mm, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.