Thread Turning Toolholder, WGCSM, HSS
- Mfr # 6462064
- Zoro # G3762322
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Insert Size
5
Rake
3 Degrees Axial
Shank Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6462064
- Zoro #
- G3762322
- UPC #
- 4059782540712
- Country of Origin
- India
Dimensions
- Insert Size
- 5
- Overall Length
- 150.00mm
- Shank Length
- 103.00mm
- Shank Width
- 25.00mm
- Cutting Height
- 25.00mm
- Head Length
- 47.00mm
- Depth of Cut
- 26.00mm
- Shank Height
- 25.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WG0500M05P04, Right Hand, Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning, Shank Width 25.00mm, ANSI Code WGCSMR2525M0526C, Center to Cutting Tip 25.00mm, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.