Shop CLE-FORCE
See all product information
Create Account
55/64 1680 HS BLCK 1/2IN RND SHK S&D DRL
- Mfr # C68654
- Zoro # G123506165
product price:
$
20.79
/ea
Key Features
Spiral Direction
Right Hand
Flute Length
3.125 in
Flute Type
Spiral Flute
Drill Bit Size
55/64 in
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68654
- Zoro #
- G123506165
- UPC #
- 697334686545
- Country of Origin
- China
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Radial
- Finish - Machining
- Black Oxide
- Number of Flutes
- 2
- Item
- Reduced Shank Drill Bit
- Measurement System
- Inch
- Drill Bit Point Angle
- 118 Degrees
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Reduced Shank
- Material - Machining
- High Speed Steel
Dimensions
- Flute Length
- 3.125 in
- Drill Bit Size
- 55/64 in
- Overall Length
- 6 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.