Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WGCSM, HSS
- Mfr # 6462068
- Zoro # G3761184
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Shank Length
103.00mm
Rake
3 Degrees Axial
Overall Length
150.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6462068
- Zoro #
- G3761184
- UPC #
- 4059782541238
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Cutting Direction
- Right Hand
- Rake
- 3 Degrees Axial
- Shank Shape
- Square
- ANSI Code
- WGCSMR2525M0626C
- Shank Material
- High Speed Steel
- Insert Style
- WG0600M06P04
- ISO Number
- WGCSMR2525M0626C
- Insert Holding Type
- Clamp
- Number of Coolant Holes
- 1
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning
- Center to Cutting Tip
- 25.00mm
- Toolholder Style
- WGCSM
- Measurement System
- Metric
Dimensions
- Shank Length
- 103.00mm
- Overall Length
- 150.00mm
- Insert Size
- 6
- Head Length
- 47.00mm
- Shank Width
- 25.00mm
- Cutting Height
- 25.00mm
- Shank Height
- 25.00mm
- Depth of Cut
- 26.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WG0600M06P04, Right Hand, Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning, Shank Width 25.00mm, ANSI Code WGCSMR2525M0626C, Center to Cutting Tip 25.00mm, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.