Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WGCSM, HSS
- Mfr # 6462069
- Zoro # G3761665
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Rake
3 Degrees Axial
Overall Length
170.00mm
Cutting Direction
Right Hand
Shank Length
123.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6462069
- Zoro #
- G3761665
- UPC #
- 4059782541368
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Rake
- 3 Degrees Axial
- Cutting Direction
- Right Hand
- Shank Shape
- Square
- Toolholder Style
- WGCSM
- Shank Material
- High Speed Steel
- ISO Number
- WGCSMR3232P0626C
- Number of Coolant Holes
- 1
- ANSI Code
- WGCSMR3232P0626C
- Insert Style
- WG0600M06P04
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning
- Insert Holding Type
- Clamp
- Center to Cutting Tip
- 32.00mm
- Measurement System
- Metric
Dimensions
- Overall Length
- 170.00mm
- Shank Length
- 123.00mm
- Insert Size
- 6
- Depth of Cut
- 26.00mm
- Head Length
- 47.00mm
- Cutting Height
- 32.00mm
- Shank Height
- 32.00mm
- Shank Width
- 32.00mm
- Wire Rope Length
- 170.00mm
- Length
- 170.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WG0600M06P04, Right Hand, Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning, Shank Width 32.00mm, ANSI Code WGCSMR3232P0626C, Center to Cutting Tip 32.00mm, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.