Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMTSR2525M216
- Mfr # 3650506
- Zoro # G3750389
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Overall Length
150.00mm
Shank Length
117.70mm
Insert Size
2
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3650506
- Zoro #
- G3750389
- UPC #
- 4021169690563
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Shank Shape
- Square
- ANSI Code
- WMTSR2525M216
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Toolholder Style
- WMT
- Shank Material
- High Speed Steel
- Insert Holding Type
- Clamp
- ISO Number
- WMTSR2525M216
- Center to Cutting Tip
- 25.00mm
- Insert Style
- WMTS200M2P02PT
- Measurement System
- Metric
Dimensions
- Overall Length
- 150.00mm
- Shank Length
- 117.70mm
- Insert Size
- 2
- Depth of Cut
- 16.50mm
- Shank Width
- 25.00mm
- Head Length
- 33.52mm
- Shank Height
- 25.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WMTS200M2P02PT, Right Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 25.00mm, ANSI Code WMTSR2525M216, Center to Cutting Tip 25.00mm, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.