Grooving/Parting Toolholder, WGCME-C, LH
- Mfr # 6499281
- Zoro # G3750529
product price:Â
$
321.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Series
WGCME
Shank Length
5.8970 in
Overall Length
7 in
Cutting Direction
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6499281
- Zoro #
- G3750529
- UPC #
- 4059782941250
- Country of Origin
- United States
Dimensions
- Shank Length
- 5.8970 in
- Overall Length
- 7 in
- Shank Height
- 1-1/2 in
- Shank Width
- 1-1/2 in
- Wire Rope Length
- 7 in
- Length
- 7 in
- Fits Chest Size
- Interchangeable Blades for Versatility and Depth of Cut;Through-the-Pocket Coolant Capable
Details
- Item
- Indexable Grooving and Parting Toolholder
- Coolant Fed
- Coolant Through
- Series
- WGCME
- Cutting Direction
- Left Hand
- Shank Shape
- Square
- ANSI Code
- WGCMSL2465C
- ISO Number
- WGCMSL2465C
- Features
- Interchangeable Blades for Versatility and Depth of Cut;Through-the-Pocket Coolant Capable
- Toolholder Style
- WGCME-C
- Cutting Application
- Chamfering, Cut-Off, Face Grooving, Facing, Grooving, Profiling, Turning
Description
Indexable Grooving and Parting Toolholder, Left Hand, Chamfering, Cut-Off, Face Grooving, Facing, Grooving, Profiling, Turning, Shank Width 1-1/2 in, ANSI Code WGCMSL2465C, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.