Thread Turning Toolholder, WGCSM, HSS
- Mfr # 6462076
- Zoro # G3761254
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Shank Shape
Square
Rake
3 Degrees Axial
Overall Length
170.00mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6462076
- Zoro #
- G3761254
- UPC #
- 4059782542273
- Country of Origin
- India
Dimensions
- Overall Length
- 170.00mm
- Shank Length
- 115.00mm
- Insert Size
- 10
- Head Length
- 55.00mm
- Cutting Height
- 32.00mm
- Shank Height
- 32.00mm
- Shank Width
- 32.00mm
- Depth of Cut
- 32.00mm
- Wire Rope Length
- 170.00mm
- Length
- 170.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WG1000M10P08, Right Hand, Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning, Shank Width 32.00mm, ANSI Code WGCSMR3232P1032C, Center to Cutting Tip 32.00mm, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.