Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WGCSM, HSS
- Mfr # 6462079
- Zoro # G3761324
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Overall Length
150.00mm
Rake
3 Degrees Axial
Cutting Direction
Left Hand
Shank Length
113.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6462079
- Zoro #
- G3761324
- UPC #
- 4059782542662
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Rake
- 3 Degrees Axial
- Cutting Direction
- Left Hand
- Shank Shape
- Square
- Insert Style
- WG0300M03P02
- Shank Material
- High Speed Steel
- ISO Number
- WGCSML2525M0316C
- ANSI Code
- WGCSML2525M0316C
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning
- Center to Cutting Tip
- 25.00mm
- Number of Coolant Holes
- 1
- Toolholder Style
- WGCSM
- Insert Holding Type
- Clamp
- Measurement System
- Metric
Dimensions
- Overall Length
- 150.00mm
- Shank Length
- 113.00mm
- Insert Size
- 3
- Shank Height
- 25.00mm
- Head Length
- 37.00mm
- Depth of Cut
- 16.00mm
- Shank Width
- 25.00mm
- Cutting Height
- 25.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WG0300M03P02, Left Hand, Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning, Shank Width 25.00mm, ANSI Code WGCSML2525M0316C, Center to Cutting Tip 25.00mm, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.