Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WGCSM, HSS
- Mfr # 6462093
- Zoro # G3750492
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Cutting Direction
Left Hand
Insert Size
4
Shank Length
113.00mm
Overall Length
150.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6462093
- Zoro #
- G3750492
- UPC #
- 4059782543188
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Cutting Direction
- Left Hand
- Shank Shape
- Square
- Rake
- 3 Degrees Axial
- Shank Material
- High Speed Steel
- Insert Holding Type
- Clamp
- ANSI Code
- WGCSML2525M0416C
- Insert Style
- WG0400M04P04
- ISO Number
- WGCSML2525M0416C
- Number of Coolant Holes
- 1
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning
- Toolholder Style
- WGCSM
- Center to Cutting Tip
- 25.00mm
- Measurement System
- Metric
Dimensions
- Insert Size
- 4
- Shank Length
- 113.00mm
- Overall Length
- 150.00mm
- Head Length
- 37.00mm
- Shank Height
- 25.00mm
- Cutting Height
- 25.00mm
- Shank Width
- 25.00mm
- Depth of Cut
- 16.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WG0400M04P04, Left Hand, Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning, Shank Width 25.00mm, ANSI Code WGCSML2525M0416C, Center to Cutting Tip 25.00mm, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.