Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMTCL62053
- Mfr # 3655939
- Zoro # G3762934
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Shank Shape
Square
Overall Length
4-1/2 in
Cutting Direction
Left Hand
Insert Size
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3655939
- Zoro #
- G3762934
- UPC #
- 4021169677946
- Country of Origin
- Germany
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Shank Shape
- Square
- Cutting Direction
- Left Hand
- Shank Material
- High Speed Steel
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Insert Style
- WMTS200M2P02PT
- Center to Cutting Tip
- 9.52mm
- ISO Number
- WMTCL62053
- Insert Holding Type
- Clamp
- ANSI Code
- WMTCL62053
- Toolholder Style
- WMT
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 4-1/2 in
- Insert Size
- 2
- Shank Length
- 86.61mm
- Shank Height
- 3/8 in
- Shank Width
- 3/8 in
- Head Length
- 27.68mm
- Wire Rope Length
- 4-1/2 in
- Length
- 4-1/2 in
Description
Indexable Thread Turning Tool Holder, Cutting Direction Left Hand, Shank Width 3/8 in, Shank Height 3/8 in, Overall Length 4-1/2 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.