Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WGCSM, HSS
- Mfr # 6462108
- Zoro # G3760049
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Insert Size
8
Shank Length
121.00mm
Overall Length
170.00mm
Cutting Direction
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6462108
- Zoro #
- G3760049
- UPC #
- 4059782545137
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Cutting Direction
- Left Hand
- Rake
- 3 Degrees Axial
- Shank Shape
- Square
- Insert Style
- WG0800M08P08
- Toolholder Style
- WGCSM
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning
- Shank Material
- High Speed Steel
- ISO Number
- WGCSML3232P0826C
- ANSI Code
- WGCSML3232P0826C
- Number of Coolant Holes
- 1
- Insert Holding Type
- Clamp
- Center to Cutting Tip
- 32.00mm
- Measurement System
- Metric
Dimensions
- Insert Size
- 8
- Shank Length
- 121.00mm
- Overall Length
- 170.00mm
- Shank Width
- 32.00mm
- Head Length
- 49.00mm
- Cutting Height
- 32.00mm
- Shank Height
- 32.00mm
- Depth of Cut
- 26.00mm
- Wire Rope Length
- 170.00mm
- Length
- 170.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WG0800M08P08, Left Hand, Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning, Shank Width 32.00mm, ANSI Code WGCSML3232P0826C, Center to Cutting Tip 32.00mm, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.