Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WGCSM, HSS
- Mfr # 6462109
- Zoro # G3761920
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Insert Size
8
Cutting Direction
Left Hand
Rake
3 Degrees Axial
Overall Length
170.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6462109
- Zoro #
- G3761920
- UPC #
- 4059782545267
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Cutting Direction
- Left Hand
- Rake
- 3 Degrees Axial
- Shank Shape
- Square
- ISO Number
- WGCSML3232P0832C
- Center to Cutting Tip
- 32.00mm
- Number of Coolant Holes
- 1
- Insert Holding Type
- Clamp
- ANSI Code
- WGCSML3232P0832C
- Shank Material
- High Speed Steel
- Toolholder Style
- WGCSM
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning
- Insert Style
- WG0800M08P08
- Measurement System
- Metric
Dimensions
- Insert Size
- 8
- Overall Length
- 170.00mm
- Shank Length
- 115.00mm
- Cutting Height
- 32.00mm
- Depth of Cut
- 32.00mm
- Shank Height
- 32.00mm
- Head Length
- 55.00mm
- Shank Width
- 32.00mm
- Wire Rope Length
- 170.00mm
- Length
- 170.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WG0800M08P08, Left Hand, Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning, Shank Width 32.00mm, ANSI Code WGCSML3232P0832C, Center to Cutting Tip 32.00mm, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.