Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMTSL2525M116
- Mfr # 3653332
- Zoro # G3750072
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Overall Length
150.00mm
Shank Length
116.49mm
Insert Size
1
Shank Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3653332
- Zoro #
- G3750072
- UPC #
- 4021169687587
- Country of Origin
- United States
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Shank Shape
- Square
- Cutting Direction
- Left Hand
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Insert Style
- WMTC015N00CM08
- Shank Material
- High Speed Steel
- Toolholder Style
- WMT
- Center to Cutting Tip
- 25.00mm
- ISO Number
- WMTSL2525M116
- Insert Holding Type
- Clamp
- ANSI Code
- WMTSL2525M116
- Measurement System
- Metric
Dimensions
- Overall Length
- 150.00mm
- Shank Length
- 116.49mm
- Insert Size
- 1
- Shank Width
- 25.00mm
- Shank Height
- 25.00mm
- Depth of Cut
- 16.50mm
- Head Length
- 33.51mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Thread Turning Tool Holder, Cutting Direction Left Hand, Shank Width 25.00mm, Shank Height 25.00mm, Overall Length 150.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.