Shop WIDIA
See all product information
Create Account
Indexable Toolholder, DDNN,
- Mfr # 5697938
- Zoro # G3791984
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Insert Size
150608
Clamp
Kenclamp
Cutting Direction
Left Hand
Number of Inserts Required
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Insert Size
- 150608
- Overall Length
- 170.00mm
- Cutting Length
- 15.5040mm
- Shank Length
- 131.20mm
- Shank Width
- 25.00mm
- Shank Height
- 32.00mm
- Wire Rope Length
- 170.00mm
- Length
- 170.00mm
Description
Indexable Turning Toolholder, DDNN, Insert Style DN, Overall Length 170.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.