Thread Turning Toolholder, WGCSML240640C
- Mfr # 6461993
- Zoro # G3747570
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Shank Shape
Square
Cutting Direction
Left Hand
Insert Size
6
Shank Length
114.80mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6461993
- Zoro #
- G3747570
- UPC #
- 4059782538375
- Country of Origin
- India
Dimensions
- Insert Size
- 6
- Shank Length
- 114.80mm
- Overall Length
- 7 in
- Shank Width
- 1-1/2 in
- Shank Height
- 1-1/2 in
- Depth of Cut
- 1.5750"
- Cutting Height
- 1-1/2"
- Head Length
- 2.4800"
- Wire Rope Length
- 7 in
- Length
- 7 in
Description
Indexable Thread Turning Tool Holder, Cutting Direction Left Hand, Rake 3 Degrees Axial, Shank Width 1-1/2 in, Shank Height 1-1/2 in, Overall Length 7 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.